Beli plug connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Plug In Connector
    Mulai

    Rp209.900

    DV Plug In Connector
    Deskripsi:
    Fuse & DIN Rail Socket. High Quality Material.
    atribut:
    • Maximum Current Rate (A): 24
    • Wire Size (mm): 0.75-2.50
    • Model : Wago (Terminal Cucuk)
  2. JAE Connector Straight Plug
    46%
    Mulai

    Rp469.900

    JAE Connector Straight Plug
    atribut:
    • Wiring Method: Soldering
  3. PHOENIX Phoenix Contact PCB Connection Pin Header 3-way 7.62mm 1-row 1804690
    Mulai

    Rp879.900

    PHOENIX Phoenix Contact PCB Connection Pin Header 3-way 7.62mm 1-row 1804690
    Deskripsi:
    Phoenix Contact COMBICON PC/PCV4 7.62mm PCB Terminal Block Headers. 7.62mm pitch COMBICON PC/PCV4 series PCB through hole mounting shrouded headers are for use with COMBICON PC4 plugs. Part number: 493-2686 493-2686 is horizontal PCB mounting (PC series) and the other products are vertical PCB mounting (PCV series).
    atribut:
    • Connection Direction: Straight
    • Connection Method: Solder
    • Number of Lines: 1
    • Number of Poles: 3
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (A): 20
    • Rated Voltage: 630.0V
    • Series: COMBICONPCV
    • Teeth Spacing: 7.62mm
    • Terminal Block: Pluggable: Header
  4. AS ONE Dropper Silicone Rubber (Karet Pipet Tetes)
    Mulai

    Rp28.900

    AS ONE Dropper Silicone Rubber (Karet Pipet Tetes)
    atribut:
    • Material: Silicone Rubber
  5. JAE Panel Mounting Receptacle Pin / Socket Insert
    53%
    Mulai

    Rp389.900

    JAE Panel Mounting Receptacle Pin / Socket Insert
    Deskripsi:
    N / MS series connectors are versatile round connectors that can be used under normal environmental conditions (solder connection). Attached to equipment casings and panels and used with plugs.
    atribut:
    • Connection Type: Screw
    • Contact Shape: Male
    • Matching connector: N/MS3106B, N/MS3108B
    • Connection Method: Solder
    • Finish: (Contact part) Silver plating
    • Shape: Straight
    • Type: Round type
    • Dimension K (mm): 2.39-5.16
  6. WEIDMULLER PCB Plug-In Connector Female Plug
    Mulai

    Rp62.900

  7. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  8. AMERICAN DENKI Plug Connector Body
    Mulai

    Rp169.900

    AMERICAN DENKI Plug Connector Body
    atribut:
    • Waterproof: x
  9. JAE Right Angle Plug / Socket Insert
    Mulai

    Rp869.900

    JAE Right Angle Plug / Socket Insert
    Deskripsi:
    N / MS series connectors are versatile round connectors that can be used under normal environmental conditions (solder connection). Attached to the cable end and mated with the receptacle. The cable outlet is bent at a right angle to the mating shaft.
    atribut:
    • Number of Poles: 6
    • Shell Size: 14S
    • Connection Type: Screw
    • Contact Shape: Female
    • Sequence Number: 14S-6
    • Matching connector: N/MS3102A, N/MS3101B
    • Connection Method: Solder
    • Contact Size (#): 16
    • Finish: (Contact part) Silver plating
    • Dimension V (mm): 3/4-20UNEF-2A
    • Shape: angle
    • Dimension L (mm): 54 or less
    • Type: Round type
    • Rated Current (A): 13
    • Rated Voltage (V): AC200/DC250
    • Dimension W (mm): 9.52 or more
    • Dimension Q (mm): phi 28.6(±0.8)
    • Dimensions m (mm): 43.3(±0.8)
    • Dimensions u (mm): 27(±0.8)
  10. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  11. MASKO Stop Kontak Contra 2P (Power Socket/Power Outlet)
    Mulai

    Rp46.900

    MASKO Stop Kontak Contra 2P (Power Socket/Power Outlet)
    atribut:
    • Index Protection: IP44
    • Color: Blue
  12. StarTech.com 40cm motherboard pin header connection parallel (LPT) port expansion cable Low profile PCI bracket with DB25 female to IDC ribbon cable (26 pins)
    Mulai

    Rp139.900

    StarTech.com 40cm motherboard pin header connection parallel (LPT) port expansion cable Low profile PCI bracket with DB25 female to IDC ribbon cable (26 pins)
    Deskripsi:
    1x parallel DB25 (female) connector 1x IDC-26 (female) connectorAdds a 25-pin parallel port to the back of a low profile / SFF (small) computer
    atribut:
    • Cable Length (cm): 40.6
    • Color: Gray
    • Connector A: DB25 (D-Sub) [25 pins]
    • Connector B: IDC (26 pin, motherboard header)
    • Connector Shape: DB25 (D-Sub) [25 pin] female - IDC (motherboard header) [26 pin] female
    • Conversion Type: Female - Female
    • Female Mounting: DB25 (D-Sub) [25 pin], IDC (motherboard header) [26 pin]
    • Height (mm): 19
    • Length (mm): 406
    • Mass (g): 45
    • Product Width (mm): 80
  13. KTC Inner Socket
    Mulai

    Rp919.900

  14. JAE (Japan Aviation Electronics) D-sub Connector Machine Contact
    Mulai

    Rp17.900

    JAE (Japan Aviation Electronics) D-sub Connector Machine Contact
    atribut:
    • Suitable For: Crimp type contact for D □ MA
    • Classification: Socket
    • Contact Shape: Female
  15. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
Daftar Harga plug connector Terbaru October 2026
Phoenix Contact Terminal Block PCB Feed-Through (Terminal Panel Listrik)Rp1.199.900
DV Plug In ConnectorRp209.900
JAE Connector Straight PlugRp469.900
PHOENIX Phoenix Contact PCB Connection Pin Header 3-way 7.62mm 1-row 1804690Rp879.900
Fort Press Wire Connector (Lasdop Press)Rp29.900
AS ONE Dropper Silicone Rubber (Karet Pipet Tetes)Rp28.900
JAE Panel Mounting Receptacle Pin / Socket InsertRp389.900
WEIDMULLER PCB Plug-In Connector Female PlugRp62.900
Phoenix Contact DIN Rail PerforatedRp189.900
WEIDMULLER Terminal Block Feed-Through Standard (Terminal Panel Listrik)Rp929.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait